|
MURTFELDT
Staalprof. c5 verz. 2000mm
ERIKS Item #: 23577850
Catalogue item no 1: 23577850
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "staalprof. c5 verz. 2000mm",
"item_id": "g1579278044154840",
"material_number": "23577850",
"price": "27.6",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staalprof. c5 verz. 2000mm",
"item_id": "g1579278044154840",
"material_number": "23577850",
"price": "27.6",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MURTFELDT
Staalprof. c3 verz. 2000mm
ERIKS Item #: 23577846
Catalogue item no 1: 23577846
Catalogue item no 2: 351020003
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "staalprof. c3 verz. 2000mm",
"item_id": "g1579278044154862",
"material_number": "23577846",
"price": "14.41",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staalprof. c3 verz. 2000mm",
"item_id": "g1579278044154862",
"material_number": "23577846",
"price": "14.41",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MURTFELDT
M.ket.gel.profiel staal type c5
ERIKS Item #: 23577716
Catalogue item no 1: 221220008
|
Please login to see prices
2 meter per package
|
{"itemTrackPD":{
"item_name": "m.ket.gel.profiel staal type c5",
"item_id": "gr0000000828481",
"material_number": "23577716",
"price": "0",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
MURTFELDT
Steel-C-Profile galvanized C1 24x5.2mm L=2000mm
ERIKS Item #: 23577845
Catalogue item no 1: 23577845
Catalogue item no 2: 351020001
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel-c-profile galvanized c1 24x5.2mm l=2000mm",
"item_id": "gr0000000844448",
"material_number": "23577845",
"price": "12.74",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel-c-profile galvanized c1 24x5.2mm l=2000mm",
"item_id": "gr0000000844448",
"material_number": "23577845",
"price": "12.74",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MURTFELDT
Steel-C-Profile galvanized C10 30x24mm L=2000mm
ERIKS Item #: 23577853
Catalogue item no 1: 23577853
Catalogue item no 2: 351020010
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel-c-profile galvanized c10 30x24mm l=2000mm",
"item_id": "gr0000000835116",
"material_number": "23577853",
"price": "23.45",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel-c-profile galvanized c10 30x24mm l=2000mm",
"item_id": "gr0000000835116",
"material_number": "23577853",
"price": "23.45",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
MURTFELDT
Steel-C-Profile galvanized C14H 31x25mm L=2000mm
ERIKS Item #: 23577857
Catalogue item no 1: 351020014
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel-c-profile galvanized c14h 31x25mm l=2000mm",
"item_id": "gr0000000821026",
"material_number": "23577857",
"price": "73.35",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel-c-profile galvanized c14h 31x25mm l=2000mm",
"item_id": "gr0000000821026",
"material_number": "23577857",
"price": "73.35",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
MURTFELDT
Steel-C-Profile galvanized C15V 31x25mm L=2000mm
ERIKS Item #: 23577858
Catalogue item no 1: 351020015
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel-c-profile galvanized c15v 31x25mm l=2000mm",
"item_id": "gr0000000850463",
"material_number": "23577858",
"price": "69.39",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel-c-profile galvanized c15v 31x25mm l=2000mm",
"item_id": "gr0000000850463",
"material_number": "23577858",
"price": "69.39",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
MURTFELDT
Steel-C-Profile galvanized C9 38x18mm L=6000mm
ERIKS Item #: 23577876
Catalogue item no 1: 351060009
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel-c-profile galvanized c9 38x18mm l=6000mm",
"item_id": "gr0000000821575",
"material_number": "23577876",
"price": "104.68",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel-c-profile galvanized c9 38x18mm l=6000mm",
"item_id": "gr0000000821575",
"material_number": "23577876",
"price": "104.68",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
MURTFELDT
Steel-C-Profile galvanized C9 38x18mm L=2000mm
ERIKS Item #: 23577852
Catalogue item no 1: 23577852
Catalogue item no 2: 351020009
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel-c-profile galvanized c9 38x18mm l=2000mm",
"item_id": "gr0000000825620",
"material_number": "23577852",
"price": "38.3",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel-c-profile galvanized c9 38x18mm l=2000mm",
"item_id": "gr0000000825620",
"material_number": "23577852",
"price": "38.3",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
MURTFELDT
Steel-C-Profile galvanized C11 45x40mm L=2000mm
ERIKS Item #: 23577854
Catalogue item no 1: 23577854
Catalogue item no 2: 351020011
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel-c-profile galvanized c11 45x40mm l=2000mm",
"item_id": "gr0000000819181",
"material_number": "23577854",
"price": "51.59",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel-c-profile galvanized c11 45x40mm l=2000mm",
"item_id": "gr0000000819181",
"material_number": "23577854",
"price": "51.59",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|