ProductPage

INA Roller chain idler sprocket unit, plastic, series KSR..L0..-22

Product documents

Document Document type
Product overview

Material: Plastic
Norm: DIN 8187, DIN 8188
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth: 16
Clear filter      (1 of the 1 items displayed)
Roller Chain Idler Sprocket Unit KSR16-L0-08-10-16-22 INA Roller Chain Idler Sprocket Unit KSR16-L0-08-10-16-22 ERIKS Item #: 23196010

Catalogue item no 1: KSR16-L0-08-10-16-22

 
Price (Per piece):
€28.12
Material: Plastic
Norm: DIN 8187, DIN 8188
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth: 16
Clear filter      (1 of the 1 items displayed)