ProductPage

RENOLD Connecting Link for Duplex BS Roller Chain Renold Hydro Services

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Type: Connecting link with spring clip
Pitch (in): 1/2
Pitch (mm): 12.7
Norm: BS 228 - ISO 606 - DIN 8187
Model: Duplex
ISO reference: 08B-2
Material: Steel
Clear filter      (1 of the 1 items displayed)
Connecting link with spring clip Hydro-Service ISO 08B-2 pitch 1/2" duplex RENOLD Connecting link with spring clip Hydro-Service ISO 08B-2 pitch 1/2" duplex ERIKS Item #: 12189611

Catalogue item no 1: 12189611

Catalogue item no 2: 08B2HSS26I

 
Price (Per piece):
€11.51
Type: Connecting link with spring clip
Pitch (in): 1/2
Pitch (mm): 12.7
Norm: BS 228 - ISO 606 - DIN 8187
Model: Duplex
ISO reference: 08B-2
Material: Steel
Clear filter      (1 of the 1 items displayed)