ProductPage

RENOLD Double Offset Link for Duplex ANSI Roller Chain Renold Blue

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Type: Double offset link
Pitch (in)
Pitch (mm)
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Model: Duplex
ISO reference
ANSI
Material: Steel
Clear filter      (3 of the 3 items displayed)
Double Offset Link Renold Blue ANSI 60-2 pitch 3/4" duplex RENOLD Double Offset Link Renold Blue ANSI 60-2 pitch 3/4" duplex ERIKS Item #: 12429259
 
Price (Per piece):
€20.69
5 piece per package
Double Offset Link Renold Blue ANSI 35-2 pitch 3/8" duplex RENOLD Double Offset Link Renold Blue ANSI 35-2 pitch 3/8" duplex ERIKS Item #: 12429245
 
Price (Per piece):
€15.90
25 piece per package
Double Offset Link Renold Blue ANSI 50-2 pitch 5/8" duplex RENOLD Double Offset Link Renold Blue ANSI 50-2 pitch 5/8" duplex ERIKS Item #: 12189449

Catalogue item no 1: 50A2S30I

 
Price (Per piece):
€18.61
15 piece per package
Type: Double offset link
Pitch (in)
Pitch (mm)
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Model: Duplex
ISO reference
ANSI
Material: Steel
Clear filter      (3 of the 3 items displayed)