ProductPage

TSUBAKI BS Triplex Roller Chain NICKEL PLATED series

Product documents

Document Document type
Product overview

BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.

Pitch (in)
Norm: BS 228 - ISO 606 - DIN 8187
Model: Triplex
ISO reference
Material: Steel, nickel plated
Clear filter      (3 of the 3 items displayed)
Nickel Plated Roller Chain ISO 06B-3 Pitch 3/8" Triplex 5M Box TSUBAKI Nickel Plated Roller Chain ISO 06B-3 Pitch 3/8" Triplex 5M Box ERIKS Item #: 12683918
 
Price (Per meter):
€158.90
5 meter per package
Nickel Plated Roller Chain ISO 08B-3 Pitch 1/2" Triplex 5M Box TSUBAKI Nickel Plated Roller Chain ISO 08B-3 Pitch 1/2" Triplex 5M Box ERIKS Item #: 12683919
 
Price (Per meter):
€196.70
5 meter per package
Nickel Plated Roller Chain ISO 10B-3 Pitch 5/8" Triplex 5M Box TSUBAKI Nickel Plated Roller Chain ISO 10B-3 Pitch 5/8" Triplex 5M Box ERIKS Item #: 12683920
 
Price (Per meter):
€234.02
5 meter per package
Pitch (in)
Norm: BS 228 - ISO 606 - DIN 8187
Model: Triplex
ISO reference
Material: Steel, nickel plated
Clear filter      (3 of the 3 items displayed)