ProductPage

TSUBAKI BS Triplex Roller Chain STAINLESS STEEL series

Product documents

Document Document type
Product overview

All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Pitch (in)
Norm: BS 228 - ISO 606 - DIN 8187
Model: Triplex
ISO reference
Material: Stainless steel
Clear filter      (3 of the 3 items displayed)
Stainless steel Roller Chain ISO 08B-3 Pitch 1/2" Triplex 5M Box TSUBAKI Stainless steel Roller Chain ISO 08B-3 Pitch 1/2" Triplex 5M Box ERIKS Item #: 12683896
 
Price (Per meter):
€381.50
5 meter per package
Stainless steel Roller Chain ISO 10B-3 Pitch 5/8" Triplex 5M Box TSUBAKI Stainless steel Roller Chain ISO 10B-3 Pitch 5/8" Triplex 5M Box ERIKS Item #: 12683897
 
Price (Per meter):
€455.70
5 meter per package
Stainless steel Roller Chain ISO 12B-3 Pitch 3/4" Triplex 5M Box TSUBAKI Stainless steel Roller Chain ISO 12B-3 Pitch 3/4" Triplex 5M Box ERIKS Item #: 12683898
 
Price (Per meter):
€471.80
5 meter per package
Pitch (in)
Norm: BS 228 - ISO 606 - DIN 8187
Model: Triplex
ISO reference
Material: Stainless steel
Clear filter      (3 of the 3 items displayed)