ProductPage

SYSTEM PLAST Straight running Heavy Duty single hinge thermoplastic chain with low noise accumulation rollers series LBP 8257

Product documents

Document Document type
Product overview

Material: Thermoplastic
Pitch (mm): 38.1
Pitch (in): 1.5
Version: LBP
Clear filter      (3 of the 3 items displayed)
Straight Running Heavy Duty single hinge thermoplastic chain with low noise accumulation rollers NGE8257LBP-K1000 SYSTEM PLAST Straight Running Heavy Duty single hinge thermoplastic chain with low noise accumulation rollers NGE8257LBP-K1000 ERIKS Item #: 13675200
 
Price (Per meter):
€277.53
1.524 meter per package
Straight Running Heavy Duty single hinge thermoplastic chain with low noise accumulation rollers NGE8257LBP-K1200 SYSTEM PLAST Straight Running Heavy Duty single hinge thermoplastic chain with low noise accumulation rollers NGE8257LBP-K1200 ERIKS Item #: 13392074
 
Price (Per meter):
€290.40
1.524 meter per package
Straight Running Heavy Duty single hinge thermoplastic chain with low noise accumulation rollers NGE8257LBP-K750 SYSTEM PLAST Straight Running Heavy Duty single hinge thermoplastic chain with low noise accumulation rollers NGE8257LBP-K750 ERIKS Item #: 13675201
 
Price (Per meter):
€264.67
1.524 meter per package
Material: Thermoplastic
Pitch (mm): 38.1
Pitch (in): 1.5
Version: LBP
Clear filter      (3 of the 3 items displayed)