ProductPage

SYSTEM PLAST Straight running metal chain with high friction surface series 815 VG - 815 VG TAB

Product documents

Document Document type
Product overview

Material: Metal
Pitch (mm): 38.1
Pitch (in): 1.5
Version: Rubber top
Clear filter      (2 of the 2 items displayed)
Straight Running metal chain with High Friction Surface SSER815-K325HBVG SYSTEM PLAST Straight Running metal chain with High Friction Surface SSER815-K325HBVG ERIKS Item #: 13674813
 
Price (Per meter):
€132.12
3.048 meter per package
Straight Running metal chain with High Friction Surface SSER815TAB-K325HBVG SYSTEM PLAST Straight Running metal chain with High Friction Surface SSER815TAB-K325HBVG ERIKS Item #: 13674815
 
Price (Per meter):
€187.78
3.048 meter per package
Material: Metal
Pitch (mm): 38.1
Pitch (in): 1.5
Version: Rubber top
Clear filter      (2 of the 2 items displayed)