ProductPage

SYSTEM PLAST Straight running thermoplastic chain with high friction surface series 821 VG

Product documents

Document Document type
Product overview

Material: Thermoplastic
Pitch (mm): 38.1
Pitch (in): 1.5
Version: Rubber top
Clear filter      (3 of the 3 items displayed)
Straight Running thermoplastic chain with High Friction Surface NGE821-K1000VG SYSTEM PLAST Straight Running thermoplastic chain with High Friction Surface NGE821-K1000VG ERIKS Item #: 13675192
 
Price (Per meter):
€245.07
3.048 meter per package
Straight Running thermoplastic chain with High Friction Surface NGE821-K1200VG SYSTEM PLAST Straight Running thermoplastic chain with High Friction Surface NGE821-K1200VG ERIKS Item #: 13675194
 
Price (Per meter):
€262.97
3.048 meter per package
Straight Running thermoplastic chain with High Friction Surface NGE821-K750VG SYSTEM PLAST Straight Running thermoplastic chain with High Friction Surface NGE821-K750VG ERIKS Item #: 13675195
 
Price (Per meter):
€236.45
3.048 meter per package
Material: Thermoplastic
Pitch (mm): 38.1
Pitch (in): 1.5
Version: Rubber top
Clear filter      (3 of the 3 items displayed)