ProductPage

SYSTEM PLAST Modular belt 12.7mm straight running single track with postioners with rubber insert series VG 2120

Product documents

Document Document type
Product overview

Pitch (mm): 12.7
Pitch (in): 0.5
Thickness (mm): 8.7
Version: Rubber inserts
Material: NGE
Clear filter      (2 of the 2 items displayed)
Modular belt 12.7mm Straight Running Single Track with Posistioners with Rubber Insert NGE2121FT-PT-K200VG SYSTEM PLAST Modular belt 12.7mm Straight Running Single Track with Posistioners with Rubber Insert NGE2121FT-PT-K200VG ERIKS Item #: 13675674
 
Price (Per meter):
€275.25
0.762 meter per package
Modular belt 12.7mm Straight Running Single Track with Posistioners with Rubber Insert NGE2124FT-PT-K134VG SYSTEM PLAST Modular belt 12.7mm Straight Running Single Track with Posistioners with Rubber Insert NGE2124FT-PT-K134VG ERIKS Item #: 13675672
 
Price (Per meter):
€275.25
3.048 meter per package
Pitch (mm): 12.7
Pitch (in): 0.5
Thickness (mm): 8.7
Version: Rubber inserts
Material: NGE
Clear filter      (2 of the 2 items displayed)