ProductPage

SYSTEM PLAST Modular belt 25.4mm straight running single track with transfer wing series 2251

Product documents

Document Document type
Product overview

Pitch (mm): 25.4
Pitch (in): 1
Thickness (mm): 12.7
Version: Flat top
Material: NGE
Clear filter      (3 of the 3 items displayed)
Modular belt 25.4mm Straight Running Single Track with Transfer Wing NGE2251FT-PT-K430TL SYSTEM PLAST Modular belt 25.4mm Straight Running Single Track with Transfer Wing NGE2251FT-PT-K430TL ERIKS Item #: 13676414
 
Price (Per meter):
€195.70
1.524 meter per package
Modular belt 25.4mm Straight Running Single Track with Transfer Wing NGE2251FT-PT-K730TL SYSTEM PLAST Modular belt 25.4mm Straight Running Single Track with Transfer Wing NGE2251FT-PT-K730TL ERIKS Item #: 13676415
 
Price (Per meter):
€215.27
3.048 meter per package
Modular belt 25.4mm Straight Running Single Track with Transfer Wing NGE2251FT-PT-M0255T SYSTEM PLAST Modular belt 25.4mm Straight Running Single Track with Transfer Wing NGE2251FT-PT-M0255T ERIKS Item #: 13676416
 
Price (Per meter):
€219.88
3.048 meter per package
Pitch (mm): 25.4
Pitch (in): 1
Thickness (mm): 12.7
Version: Flat top
Material: NGE
Clear filter      (3 of the 3 items displayed)