ProductPage

SYSTEM PLAST Modular belt 31.75mm Sideflexing Flush grid with TAB series 2651

Product documents

Document Document type
Product overview

Pitch (mm): 31.75
Pitch (in): 1.25
Thickness (mm): 12.7
Version: Flush grid
Material: LFG
Clear filter      (6 of the 6 items displayed)
Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0425 SYSTEM PLAST Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0425 ERIKS Item #: 12665576
 
Price (Per meter):
€226.08
1.524 meter per package
Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0510 SYSTEM PLAST Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0510 ERIKS Item #: 12665577
 
Price (Per meter):
€238.59
1.524 meter per package
Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0595 SYSTEM PLAST Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0595 ERIKS Item #: 12665578
 
Price (Per meter):
€273.77
1.524 meter per package
Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0680 SYSTEM PLAST Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0680 ERIKS Item #: 12665579
 
Price (Per meter):
€308.93
1.524 meter per package
Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0765 SYSTEM PLAST Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0765 ERIKS Item #: 12665580
 
Price (Per meter):
€344.10
1.524 meter per package
Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0850 SYSTEM PLAST Modular belt 31.75mm Sideflexing Flush Grid with TAB LFG2651TAB-M0850 ERIKS Item #: 12665581
 
Price (Per meter):
€379.26
1.524 meter per package
Pitch (mm): 31.75
Pitch (in): 1.25
Thickness (mm): 12.7
Version: Flush grid
Material: LFG
Clear filter      (6 of the 6 items displayed)