ProductPage

SYSTEM PLAST Molded drive sprocket one piece floating for chains 2120-2120M-2121

Product documents

Document Document type
Product overview

Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth: 24
Execution: Floating
Material (mm): Polyamide
Clear filter      (2 of the 2 items displayed)
Molded drive sprocket one piece floating 2120-24S30M-D SYSTEM PLAST Molded drive sprocket one piece floating 2120-24S30M-D ERIKS Item #: 12662708
 
Price (Per piece):
€16.49
10 piece per package
Molded drive sprocket one piece floating 2120-24S40M-D SYSTEM PLAST Molded drive sprocket one piece floating 2120-24S40M-D ERIKS Item #: 12662709
 
Price (Per piece):
€14.89
10 piece per package
Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth: 24
Execution: Floating
Material (mm): Polyamide
Clear filter      (2 of the 2 items displayed)