ProductPage

SYSTEM PLAST Molded drive sprocket split double keyway floating for chains 2120-2120M-2121

Product documents

Document Document type
Product overview

Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (5 of the 5 items displayed)
Molded drive sprocket split double keyway floating 2120-28R30M-DPS-K2 SYSTEM PLAST Molded drive sprocket split double keyway floating 2120-28R30M-DPS-K2 ERIKS Item #: 12662562
 
Price (Per piece):
€35.82
Molded drive sprocket split double keyway floating 2120-36R30M-DPS-K2 SYSTEM PLAST Molded drive sprocket split double keyway floating 2120-36R30M-DPS-K2 ERIKS Item #: 12662704
 
Price (Per piece):
€39.86
Molded drive sprocket split double keyway floating 2120-28R35M-DPS-K2 SYSTEM PLAST Molded drive sprocket split double keyway floating 2120-28R35M-DPS-K2 ERIKS Item #: 12662563
 
Price (Per piece):
€35.82
Molded drive sprocket split double keyway floating 2120-28R40M-DPS-K2 SYSTEM PLAST Molded drive sprocket split double keyway floating 2120-28R40M-DPS-K2 ERIKS Item #: 12662564
 
Price (Per piece):
€38.31
Molded drive sprocket split double keyway floating 2120-36R40M-DPS-K2 SYSTEM PLAST Molded drive sprocket split double keyway floating 2120-36R40M-DPS-K2 ERIKS Item #: 12662705
 
Price (Per piece):
€39.86
Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (5 of the 5 items displayed)