ProductPage

SYSTEM PLAST Molded drive sprocket split fixed for chains 8810(TAB) - 881R TAB - 881MO VG

Product documents

Document Document type
Product overview

Pitch (mm): 38.1
Pitch (in): 1.5
Bore (mm): 25
Number of teeth
Execution: Fixed fit
Material (mm): Polyamide
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Molded drive sprocket split fixed 881-21R25M-DS SYSTEM PLAST Molded drive sprocket split fixed 881-21R25M-DS ERIKS Item #: 13680675
 
Price (Per piece):
€32.08
Molded drive sprocket split fixed 881-21R35M-DS SYSTEM PLAST Molded drive sprocket split fixed 881-21R35M-DS ERIKS Item #: 13680676
 
Price (Per piece):
€29.97
Molded drive sprocket split fixed 881-21R40M-DS SYSTEM PLAST Molded drive sprocket split fixed 881-21R40M-DS ERIKS Item #: 13680677
 
Price (Per piece):
€29.97
Molded drive sprocket split fixed 881-21R30M-DS SYSTEM PLAST Molded drive sprocket split fixed 881-21R30M-DS ERIKS Item #: 13396197
 
Price (Per piece):
€29.97
Molded drive sprocket split fixed 881-23R25M-DS SYSTEM PLAST Molded drive sprocket split fixed 881-23R25M-DS ERIKS Item #: 13680716
 
Price (Per piece):
€31.65
Molded drive sprocket split fixed 881-23R30M-DS SYSTEM PLAST Molded drive sprocket split fixed 881-23R30M-DS ERIKS Item #: 13680724
 
Price (Per piece):
€33.87
Molded drive sprocket split fixed 881-23R35M-DS SYSTEM PLAST Molded drive sprocket split fixed 881-23R35M-DS ERIKS Item #: 13680733
 
Price (Per piece):
€31.65
Molded drive sprocket split fixed 881-23R40M-DS SYSTEM PLAST Molded drive sprocket split fixed 881-23R40M-DS ERIKS Item #: 13680738
 
Price (Per piece):
€31.65
Molded drive sprocket split fixed 881-25R40M-DS SYSTEM PLAST Molded drive sprocket split fixed 881-25R40M-DS ERIKS Item #: 13680684
 
Price (Per piece):
€34.48
Molded drive sprocket split fixed 881-25R25M-DS SYSTEM PLAST Molded drive sprocket split fixed 881-25R25M-DS ERIKS Item #: 13680681
 
Price (Per piece):
€34.48
Pitch (mm): 38.1
Pitch (in): 1.5
Bore (mm): 25
Number of teeth
Execution: Fixed fit
Material (mm): Polyamide
Clear filter      (12 of the 12 items displayed)
Page Size   
Next