ProductPage

SYSTEM PLAST Molded drive sprockets square bore one piece floating for chains 2508

Product documents

Document Document type
Product overview

Pitch (mm): 50.8
Pitch (in): 2
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (5 of the 5 items displayed)
Molded drive sprocket square bore one piece floating 2508-10S60M-D SYSTEM PLAST Molded drive sprocket square bore one piece floating 2508-10S60M-D ERIKS Item #: 12662717
 
Price (Per piece):
€39.25
5 piece per package
Molded drive sprocket square bore one piece floating 2508-12S60M-D SYSTEM PLAST Molded drive sprocket square bore one piece floating 2508-12S60M-D ERIKS Item #: 12662718
 
Price (Per piece):
€43.18
5 piece per package
Molded drive sprocket square bore one piece floating 2508-16S60M-D SYSTEM PLAST Molded drive sprocket square bore one piece floating 2508-16S60M-D ERIKS Item #: 12662720
 
Price (Per piece):
€51.43
5 piece per package
Molded drive sprocket square bore one piece floating 2508-12S90M-D SYSTEM PLAST Molded drive sprocket square bore one piece floating 2508-12S90M-D ERIKS Item #: 12662719
 
Price (Per piece):
€43.18
5 piece per package
Molded drive sprocket square bore one piece floating 2508-16S90M-D SYSTEM PLAST Molded drive sprocket square bore one piece floating 2508-16S90M-D ERIKS Item #: 12662721
 
Price (Per piece):
€51.43
5 piece per package
Pitch (mm): 50.8
Pitch (in): 2
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (5 of the 5 items displayed)