ProductPage

SYSTEM PLAST Molded drive sprockets square bore split floating for chains 2251-2252

Product documents

Document Document type
Product overview

Pitch (mm): 25.4
Pitch (in): 1
Bore (mm): 40
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (3 of the 3 items displayed)
Molded drive sprocket square bore split floating 2251-16S40M-DS SYSTEM PLAST Molded drive sprocket square bore split floating 2251-16S40M-DS ERIKS Item #: 12662618
 
Price (Per piece):
€21.82
10 piece per package
Molded drive sprocket square bore split floating 2251-18S40M-DS SYSTEM PLAST Molded drive sprocket square bore split floating 2251-18S40M-DS ERIKS Item #: 12662627
 
Price (Per piece):
€22.18
10 piece per package
Molded drive sprocket square bore split floating 2251-20S40M-DS SYSTEM PLAST Molded drive sprocket square bore split floating 2251-20S40M-DS ERIKS Item #: 12662636
 
Price (Per piece):
€26.00
10 piece per package
Pitch (mm): 25.4
Pitch (in): 1
Bore (mm): 40
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (3 of the 3 items displayed)