ProductPage

SYSTEM PLAST Straight running metal chain Flat top series 815L SPEED-LINE

Product documents

Document Document type
Product overview

Material: Metal
Pitch (mm): 38.1
Pitch (in): 1.5
Version: Flat top
Clear filter      (4 of the 4 items displayed)
Straight Running metal chain Flat Top SPSL815-K325 SYSTEM PLAST Straight Running metal chain Flat Top SPSL815-K325 ERIKS Item #: 12662119
 
Price (Per meter):
€45.79
3.048 meter per package
Straight Running metal chain Flat Top SPSL815-K325HB SYSTEM PLAST Straight Running metal chain Flat Top SPSL815-K325HB ERIKS Item #: 12662121
 
Price (Per meter):
€45.79
3.048 meter per package
Straight Running metal chain Flat Top SPSL815-K330 SYSTEM PLAST Straight Running metal chain Flat Top SPSL815-K330 ERIKS Item #: 12662120
 
Price (Per meter):
€50.90
3.048 meter per package
Straight Running metal chain Flat Top SPSL815-K330HB SYSTEM PLAST Straight Running metal chain Flat Top SPSL815-K330HB ERIKS Item #: 12662122
 
Price (Per meter):
€50.90
3.048 meter per package
Material: Metal
Pitch (mm): 38.1
Pitch (in): 1.5
Version: Flat top
Clear filter      (4 of the 4 items displayed)