ProductPage

SYSTEM PLAST Straight running thermoplastic chain with high friction surface series 8257 VG

Product documents

Document Document type
Product overview

Material: Thermoplastic
Pitch (mm): 38.1
Pitch (in): 1.5
Version: Rubber top
Clear filter      (4 of the 4 items displayed)
Straight Running thermoplastic chain with High Friction Surface NGE8257-K1000VG SYSTEM PLAST Straight Running thermoplastic chain with High Friction Surface NGE8257-K1000VG ERIKS Item #: 13675151
 
Price (Per meter):
€267.92
3.048 meter per package
Straight Running thermoplastic chain with High Friction Surface NGE8257-K1200VG SYSTEM PLAST Straight Running thermoplastic chain with High Friction Surface NGE8257-K1200VG ERIKS Item #: 13675152
 
Price (Per meter):
€275.35
3.048 meter per package
Straight Running thermoplastic chain with High Friction Surface NGE8257-K450VG SYSTEM PLAST Straight Running thermoplastic chain with High Friction Surface NGE8257-K450VG ERIKS Item #: 13675153
 
Price (Per meter):
€258.23
3.048 meter per package
Straight Running thermoplastic chain with High Friction Surface NGE8257-K750VG SYSTEM PLAST Straight Running thermoplastic chain with High Friction Surface NGE8257-K750VG ERIKS Item #: 13675150
 
Price (Per meter):
€245.82
3.048 meter per package
Material: Thermoplastic
Pitch (mm): 38.1
Pitch (in): 1.5
Version: Rubber top
Clear filter      (4 of the 4 items displayed)