ProductPage

100A-1 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 31.75
Pitch (in): 1.1/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Plate Wheel ASA100A-1 Z=10 Plate Wheel ASA100A-1 Z=10 ERIKS Item #: 14432277
 
Price (Per piece):
€17.94
Plate Wheel ASA100A-1 Z=12 Plate Wheel ASA100A-1 Z=12 ERIKS Item #: 14432278
 
Price (Per piece):
€24.34
Plate Wheel ASA100A-1 Z=20 Plate Wheel ASA100A-1 Z=20 ERIKS Item #: 14432279
 
Price (Per piece):
€77.45
Plate Wheel ASA100A-1 Z=22 Plate Wheel ASA100A-1 Z=22 ERIKS Item #: 14432280
 
Price (Per piece):
€78.28
Plate Wheel ASA100A-1 Z=24 Plate Wheel ASA100A-1 Z=24 ERIKS Item #: 14432281
 
Price (Per piece):
€92.08
Plate Wheel ASA100A-1 Z=25 Plate Wheel ASA100A-1 Z=25 ERIKS Item #: 14432282
 
Price (Per piece):
€119.07
Plate Wheel ASA100A-1 Z=28 Plate Wheel ASA100A-1 Z=28 ERIKS Item #: 14432283
 
Price (Per piece):
€119.15
Plate Wheel ASA100A-1 Z=30 Plate Wheel ASA100A-1 Z=30 ERIKS Item #: 14432284
 
Price (Per piece):
€172.50
Plate Wheel ASA100A-1 Z=35 Plate Wheel ASA100A-1 Z=35 ERIKS Item #: 14432285
 
Price (Per piece):
€172.54
Plate Wheel ASA100A-1 Z=38 Plate Wheel ASA100A-1 Z=38 ERIKS Item #: 14432286
 
Price (Per piece):
€274.64
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 31.75
Pitch (in): 1.1/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next