ProductPage

100A-2 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 31.75
Pitch (in): 1.1/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (7 of the 7 items displayed)
Plate Wheel ASA100A-2 Z=24 Plate Wheel ASA100A-2 Z=24 ERIKS Item #: 14432354
 
Price (Per piece):
€235.40
Plate Wheel ASA100A-2 Z=25 Plate Wheel ASA100A-2 Z=25 ERIKS Item #: 14432355
 
Price (Per piece):
€298.08
Plate Wheel ASA100A-2 Z=30 Plate Wheel ASA100A-2 Z=30 ERIKS Item #: 14432356
 
Price (Per piece):
€420.03
Plate Wheel ASA100A-2 Z=38 Plate Wheel ASA100A-2 Z=38 ERIKS Item #: 14432357
 
Price (Per piece):
€692.87
Plate Wheel ASA100A-2 Z=42 Plate Wheel ASA100A-2 Z=42 ERIKS Item #: 14432358
 
Price (Per piece):
€835.69
Plate Wheel ASA100A-2 Z=45 Plate Wheel ASA100A-2 Z=45 ERIKS Item #: 14432359
 
Price (Per piece):
€959.83
Plate Wheel ASA100A-2 Z=57 Plate Wheel ASA100A-2 Z=57 ERIKS Item #: 14432360
 
Price (Per piece):
€1,508.95
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 31.75
Pitch (in): 1.1/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (7 of the 7 items displayed)