ProductPage

100A-3 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 31.75
Pitch (in): 1.1/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (7 of the 7 items displayed)
Plate Wheel ASA100A-3 Z=12 Plate Wheel ASA100A-3 Z=12 ERIKS Item #: 14432416
 
Price (Per piece):
€110.72
Plate Wheel ASA100A-3 Z=14 Plate Wheel ASA100A-3 Z=14 ERIKS Item #: 14432417
 
Price (Per piece):
€144.73
Plate Wheel ASA100A-3 Z=15 Plate Wheel ASA100A-3 Z=15 ERIKS Item #: 14432418
 
Price (Per piece):
€163.25
Plate Wheel ASA100A-3 Z=19 Plate Wheel ASA100A-3 Z=19 ERIKS Item #: 14432419
 
Price (Per piece):
€249.29
Plate Wheel ASA100A-3 Z=25 Plate Wheel ASA100A-3 Z=25 ERIKS Item #: 14432420
 
Price (Per piece):
€412.15
Plate Wheel ASA100A-3 Z=30 Plate Wheel ASA100A-3 Z=30 ERIKS Item #: 14432421
 
Price (Per piece):
€610.51
Plate Wheel ASA100A-3 Z=40 Plate Wheel ASA100A-3 Z=40 ERIKS Item #: 14432422
 
Price (Per piece):
€1,053.23
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 31.75
Pitch (in): 1.1/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (7 of the 7 items displayed)