ProductPage

120A-1 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 38.1
Pitch (in): 1.1/2
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Plate Wheel ASA120A-1 Z=16 Plate Wheel ASA120A-1 Z=16 ERIKS Item #: 14432289
 
Price (Per piece):
€76.05
Plate Wheel ASA120A-1 Z=17 Plate Wheel ASA120A-1 Z=17 ERIKS Item #: 14432290
 
Price (Per piece):
€82.99
Plate Wheel ASA120A-1 Z=18 Plate Wheel ASA120A-1 Z=18 ERIKS Item #: 14432291
 
Price (Per piece):
€89.98
Plate Wheel ASA120A-1 Z=20 Plate Wheel ASA120A-1 Z=20 ERIKS Item #: 14432292
 
Price (Per piece):
€117.94
Plate Wheel ASA120A-1 Z=25 Plate Wheel ASA120A-1 Z=25 ERIKS Item #: 14432293
 
Price (Per piece):
€170.39
Plate Wheel ASA120A-1 Z=30 Plate Wheel ASA120A-1 Z=30 ERIKS Item #: 14432294
 
Price (Per piece):
€258.30
Plate Wheel ASA120A-1 Z=32 Plate Wheel ASA120A-1 Z=32 ERIKS Item #: 14432295
 
Price (Per piece):
€291.68
Plate Wheel ASA120A-1 Z=38 Plate Wheel ASA120A-1 Z=38 ERIKS Item #: 14432296
 
Price (Per piece):
€404.00
Plate Wheel ASA120A-1 Z=41 Plate Wheel ASA120A-1 Z=41 ERIKS Item #: 14432297
 
Price (Per piece):
€467.18
Plate Wheel ASA120A-1 Z=45 Plate Wheel ASA120A-1 Z=45 ERIKS Item #: 14432298
 
Price (Per piece):
€558.99
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 38.1
Pitch (in): 1.1/2
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next