ProductPage

40A-2 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Plate Wheel ASA40A-2 Z=12 Plate Wheel ASA40A-2 Z=12 ERIKS Item #: 14432308
 
Price (Per piece):
€5.11
Plate Wheel ASA40A-2 Z=36 Plate Wheel ASA40A-2 Z=36 ERIKS Item #: 14432309
 
Price (Per piece):
€32.96
Plate Wheel ASA40A-2 Z=38 Plate Wheel ASA40A-2 Z=38 ERIKS Item #: 14432310
 
Price (Per piece):
€37.79
Plate Wheel ASA40A-2 Z=40 Plate Wheel ASA40A-2 Z=40 ERIKS Item #: 14432311
 
Price (Per piece):
€41.77
Plate Wheel ASA40A-2 Z=44 Plate Wheel ASA40A-2 Z=44 ERIKS Item #: 14432312
 
Price (Per piece):
€51.05
Plate Wheel ASA40A-2 Z=45 Plate Wheel ASA40A-2 Z=45 ERIKS Item #: 14432313
 
Price (Per piece):
€52.85
Plate Wheel ASA40A-2 Z=50 Plate Wheel ASA40A-2 Z=50 ERIKS Item #: 14432314
 
Price (Per piece):
€58.78
Plate Wheel ASA40A-2 Z=57 Plate Wheel ASA40A-2 Z=57 ERIKS Item #: 14432315
 
Price (Per piece):
€83.15
Plate Wheel ASA40A-2 Z=76 Plate Wheel ASA40A-2 Z=76 ERIKS Item #: 14432316
 
Price (Per piece):
€148.82
Plate Wheel ASA40A-2 Z=95 Plate Wheel ASA40A-2 Z=95 ERIKS Item #: 14432317
 
Price (Per piece):
€245.12
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (11 of the 11 items displayed)
Page Size   
Next