ProductPage

40A-3 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (9 of the 9 items displayed)
Plate Wheel ASA40A-3 Z=20 Plate Wheel ASA40A-3 Z=20 ERIKS Item #: 14432374
 
Price (Per piece):
€17.39
Plate Wheel ASA40A-3 Z=30 Plate Wheel ASA40A-3 Z=30 ERIKS Item #: 14432375
 
Price (Per piece):
€43.25
Plate Wheel ASA40A-3 Z=38 Plate Wheel ASA40A-3 Z=38 ERIKS Item #: 14432376
 
Price (Per piece):
€67.59
Plate Wheel ASA40A-3 Z=40 Plate Wheel ASA40A-3 Z=40 ERIKS Item #: 14432377
 
Price (Per piece):
€67.70
Plate Wheel ASA40A-3 Z=45 Plate Wheel ASA40A-3 Z=45 ERIKS Item #: 14432378
 
Price (Per piece):
€94.46
Plate Wheel ASA40A-3 Z=48 Plate Wheel ASA40A-3 Z=48 ERIKS Item #: 14432379
 
Price (Per piece):
€94.50
Plate Wheel ASA40A-3 Z=50 Plate Wheel ASA40A-3 Z=50 ERIKS Item #: 14432380
 
Price (Per piece):
€94.81
Plate Wheel ASA40A-3 Z=57 Plate Wheel ASA40A-3 Z=57 ERIKS Item #: 14432381
 
Price (Per piece):
€151.13
Plate Wheel ASA40A-3 Z=76 Plate Wheel ASA40A-3 Z=76 ERIKS Item #: 14432382
 
Price (Per piece):
€265.48
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (9 of the 9 items displayed)