ProductPage

60A-2 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (10 of the 10 items displayed)
Plate Wheel ASA60A-2 Z=10 Plate Wheel ASA60A-2 Z=10 ERIKS Item #: 14432331
 
Price (Per piece):
€12.37
Plate Wheel ASA60A-2 Z=15 Plate Wheel ASA60A-2 Z=15 ERIKS Item #: 14432332
 
Price (Per piece):
€22.23
Plate Wheel ASA60A-2 Z=21 Plate Wheel ASA60A-2 Z=21 ERIKS Item #: 14432333
 
Price (Per piece):
€37.21
Plate Wheel ASA60A-2 Z=28 Plate Wheel ASA60A-2 Z=28 ERIKS Item #: 14432334
 
Price (Per piece):
€72.93
Plate Wheel ASA60A-2 Z=38 Plate Wheel ASA60A-2 Z=38 ERIKS Item #: 14432335
 
Price (Per piece):
€119.62
Plate Wheel ASA60A-2 Z=40 Plate Wheel ASA60A-2 Z=40 ERIKS Item #: 14432336
 
Price (Per piece):
€132.37
Plate Wheel ASA60A-2 Z=45 Plate Wheel ASA60A-2 Z=45 ERIKS Item #: 14432337
 
Price (Per piece):
€166.88
Plate Wheel ASA60A-2 Z=57 Plate Wheel ASA60A-2 Z=57 ERIKS Item #: 14432338
 
Price (Per piece):
€272.14
Plate Wheel ASA60A-2 Z=76 Plate Wheel ASA60A-2 Z=76 ERIKS Item #: 14432339
 
Price (Per piece):
€497.45
Plate Wheel ASA60A-2 Z=95 Plate Wheel ASA60A-2 Z=95 ERIKS Item #: 14432340
 
Price (Per piece):
€766.82
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (10 of the 10 items displayed)