ProductPage

80A-1 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 25.4
Pitch (in): 1
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (29 of the 29 items displayed)
Page Size   
Next
Plate Wheel ASA80A-1 Z=10 Plate Wheel ASA80A-1 Z=10 ERIKS Item #: 14432248
 
Price (Per piece):
€12.56
Plate Wheel ASA80A-1 Z=11 Plate Wheel ASA80A-1 Z=11 ERIKS Item #: 14432249
 
Price (Per piece):
€14.08
Plate Wheel ASA80A-1 Z=12 Plate Wheel ASA80A-1 Z=12 ERIKS Item #: 14432250
 
Price (Per piece):
€15.33
Plate Wheel ASA80A-1 Z=13 Plate Wheel ASA80A-1 Z=13 ERIKS Item #: 14432251
 
Price (Per piece):
€17.28
Plate Wheel ASA80A-1 Z=14 Plate Wheel ASA80A-1 Z=14 ERIKS Item #: 14432252
 
Price (Per piece):
€23.48
Plate Wheel ASA80A-1 Z=15 Plate Wheel ASA80A-1 Z=15 ERIKS Item #: 14432253
 
Price (Per piece):
€26.05
Plate Wheel ASA80A-1 Z=16 Plate Wheel ASA80A-1 Z=16 ERIKS Item #: 14432254
 
Price (Per piece):
€29.45
Plate Wheel ASA80A-1 Z=17 Plate Wheel ASA80A-1 Z=17 ERIKS Item #: 14432255
 
Price (Per piece):
€32.96
Plate Wheel ASA80A-1 Z=18 Plate Wheel ASA80A-1 Z=18 ERIKS Item #: 14432256
 
Price (Per piece):
€36.58
Plate Wheel ASA80A-1 Z=19 Plate Wheel ASA80A-1 Z=19 ERIKS Item #: 14432257
 
Price (Per piece):
€40.13
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 25.4
Pitch (in): 1
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (29 of the 29 items displayed)
Page Size   
Next