ProductPage

ERIKS Plate wheel Simplex 08B-1

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8187
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Pilot bore (mm)
Material: Steel
Clear filter      (2 of the 2 items displayed)
Plate wheel 08B-1 Z=21 steel ERIKS Plate wheel 08B-1 Z=21 steel ERIKS Item #: 14336359
 
Price (Per piece):
€6.94
Plate wheel 08B-1 Z=125 steel ERIKS Plate wheel 08B-1 Z=125 steel ERIKS Item #: 13513905
 
Price (Per piece):
€206.40
Norm: ISO 606 - DIN 8187
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Pilot bore (mm)
Material: Steel
Clear filter      (2 of the 2 items displayed)