ProductPage

ERIKS Plate wheel Simplex ASA 140

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 44.45
Pitch (in): 1.3/4
Number of teeth: 9
Pilot bore (mm): 20
Material: Steel
Clear filter      (1 of the 1 items displayed)
Plate wheel ASA 140 Z=9 steel ERIKS Plate wheel ASA 140 Z=9 steel ERIKS Item #: 13515359
 
Price (Per piece):
€11.08
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 44.45
Pitch (in): 1.3/4
Number of teeth: 9
Pilot bore (mm): 20
Material: Steel
Clear filter      (1 of the 1 items displayed)