ProductPage

ERIKS 12B-3 Sprocket for taper lock

Product documents

Document Document type
Product overview

Norm: DIN 8187
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth: 21
Taper Lock: 2517
Material: Steel C45 (1.0503)
Clear filter      (1 of the 1 items displayed)
Sprocket 12B-3 Z=21 taperlock 2517 ERIKS Sprocket 12B-3 Z=21 taperlock 2517 ERIKS Item #: 14432661
 
Price (Per piece):
€77.65
Norm: DIN 8187
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth: 21
Taper Lock: 2517
Material: Steel C45 (1.0503)
Clear filter      (1 of the 1 items displayed)