ProductPage

100A-2 Sprocket pilot bored

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 31.75
Pitch (in): 1.1/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (7 of the 7 items displayed)
Sprocket ASA100A-2 Z=11 Pilot Bored Sprocket ASA100A-2 Z=11 Pilot Bored ERIKS Item #: 14434109
 
Price (Per piece):
€59.51
Sprocket ASA100A-2 Z=12 Pilot Bored Sprocket ASA100A-2 Z=12 Pilot Bored ERIKS Item #: 14434110
 
Price (Per piece):
€94.15
Sprocket ASA100A-2 Z=13 Pilot Bored Sprocket ASA100A-2 Z=13 Pilot Bored ERIKS Item #: 14434111
 
Price (Per piece):
€108.46
Sprocket ASA100A-2 Z=14 Pilot Bored Sprocket ASA100A-2 Z=14 Pilot Bored ERIKS Item #: 14434112
 
Price (Per piece):
€124.57
Sprocket ASA100A-2 Z=15 Pilot Bored Sprocket ASA100A-2 Z=15 Pilot Bored ERIKS Item #: 14434113
 
Price (Per piece):
€141.38
Sprocket ASA100A-2 Z=16 Pilot Bored Sprocket ASA100A-2 Z=16 Pilot Bored ERIKS Item #: 14434114
 
Price (Per piece):
€155.14
Sprocket ASA100A-2 Z=17 Pilot Bored Sprocket ASA100A-2 Z=17 Pilot Bored ERIKS Item #: 14434115
 
Price (Per piece):
€169.65
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 31.75
Pitch (in): 1.1/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (7 of the 7 items displayed)