ProductPage

ERIKS 32B-1 Sprocket pre-bored

Product documents

Document Document type
Product overview

Norm: DIN 8187
Pitch (mm): 50.8
Pitch (in): 2
Number of teeth
Pilot bore (mm): 30
Material: Steel C45 (1.0503)
Clear filter      (2 of the 2 items displayed)
Sprocket 32B-1 Z=8 pilot bored ERIKS Sprocket 32B-1 Z=8 pilot bored ERIKS Item #: 23547031

Catalogue item no 1: K160-1 08T-H

 
Price (Per piece):
€183.13
Sprocket 32B-1 Z=9 pilot bored ERIKS Sprocket 32B-1 Z=9 pilot bored ERIKS Item #: 23547067

Catalogue item no 1: K160-1 09T-H

 
Price (Per piece):
€202.33
Norm: DIN 8187
Pitch (mm): 50.8
Pitch (in): 2
Number of teeth
Pilot bore (mm): 30
Material: Steel C45 (1.0503)
Clear filter      (2 of the 2 items displayed)