In addition to sprockets for roller chains, we also offer a complete range of System Plast sprockets for flat-top chains and modular conveyor belts.
These high-quality products provide solutions to meet market requirements in terms of efficiency, hygiene, friction and noise reduction and make up one of the largest range of products found anywhere in this segment. The range is highly diverse and meets all applicable industry norms.
The sprocket assemblies comprise drive wheels, idler wheels and reverse idler wheels and come in separable and non-separable designs. The polyamide sprockets provide optimum interplay between the sprocket and flat-top chain or modular conveyor belt.
The range of products includes standard models as well as special models for more challenging applications or for applications that demand extremely stringent hygiene requirements. What's more, sprockets come in both standard and customised versions.
In principle, the package can be used in any industry, but these products are particularly widely used in the production of foodstuffs, beverages, tobacco and concrete/stone, as well as in the packaging industry. In addition, these products are often used for more specialised industries, such as in canal locks, at airports or in canning factories.
Important standards for chain drives: ISO 1977, ISO 606, ISO 1275, DIN 8167, DIN 8181, DIN 8188, DIN 8187 and BS 228.