ProductPage

GATES Polychain GT Timing Belt Pulley Pilot bored, Section 14M Belt Width 68, Steel

Product documents

Document Document type
Product overview

Stock item
Pitch (mm): 14
Number of teeth: 36
Belt width (mm): 68
Bore type: Pilot bore
Material: Steel
Model: 1F
Clear filter      (1 of the 1 items displayed)
Timing Pulley Polychain® GT 36S-14M-068 Pilot Bored ST GATES Timing Pulley Polychain® GT 36S-14M-068 Pilot Bored ST ERIKS Item #: 805866

Catalogue item no 1: 23840302

Catalogue item no 2: 7727-23036

 
Price (Per piece):
€388.36
Stock item
Pitch (mm): 14
Number of teeth: 36
Belt width (mm): 68
Bore type: Pilot bore
Material: Steel
Model: 1F
Clear filter      (1 of the 1 items displayed)