ProductPage

OPTIBELT Timing belt pulley for taper bush DELTA CHAIN section 8MDC belt width 12mm cast iron

Product documents

Document Document type
Product overview

Pitch (mm): 8
Number of teeth
Belt width (mm): 12
Bore type: Tapered bore
Taper Lock: 2012
Material: Grey cast iron
Model: 2
Clear filter      (3 of the 3 items displayed)
Timing Pulley Delta Chain TB 75-8MDC-012 Taper Bush 2012 GG OPTIBELT Timing Pulley Delta Chain TB 75-8MDC-012 Taper Bush 2012 GG ERIKS Item #: 12756270

Catalogue item no 1: 8MDC 12 TB 7500ZA

 
Price (Per piece):
€323.26
Timing Pulley Delta Chain TB 80-8MDC-012 Taper Bush 2012 GG OPTIBELT Timing Pulley Delta Chain TB 80-8MDC-012 Taper Bush 2012 GG ERIKS Item #: 12756271

Catalogue item no 1: 8MDC 12 TB 8000ZA

 
Price (Per piece):
€367.72
Timing Pulley Delta Chain TB 90-8MDC-012 Taper Bush 2012 GG OPTIBELT Timing Pulley Delta Chain TB 90-8MDC-012 Taper Bush 2012 GG ERIKS Item #: 12756272

Catalogue item no 1: 8MDC 12 TB 9000ZA

 
Price (Per piece):
€383.87
Pitch (mm): 8
Number of teeth
Belt width (mm): 12
Bore type: Tapered bore
Taper Lock: 2012
Material: Grey cast iron
Model: 2
Clear filter      (3 of the 3 items displayed)