ProductPage

OPTIBELT Timing belt pulley for taper bush DELTA CHAIN section 8MDC belt width 21mm cast iron

Product documents

Document Document type
Product overview

Pitch (mm): 8
Number of teeth
Belt width (mm): 21
Bore type: Tapered bore
Taper Lock
Material: Grey cast iron
Model
Clear filter      (5 of the 5 items displayed)
Timing Pulley Delta Chain TB 75-8MDC-021 Taper Bush 2517 GG OPTIBELT Timing Pulley Delta Chain TB 75-8MDC-021 Taper Bush 2517 GG ERIKS Item #: 12756287

Catalogue item no 1: 8MDC 21 TB 7500ZA

 
Price (Per piece):
€333.39
Timing Pulley Delta Chain TB 80-8MDC-021 Taper Bush 2517 GG OPTIBELT Timing Pulley Delta Chain TB 80-8MDC-021 Taper Bush 2517 GG ERIKS Item #: 12756288

Catalogue item no 1: 8MDC 21 TB 8000ZA

 
Price (Per piece):
€383.87
Timing Pulley Delta Chain TB 90-8MDC-021 Taper Bush 2517 GG OPTIBELT Timing Pulley Delta Chain TB 90-8MDC-021 Taper Bush 2517 GG ERIKS Item #: 12756289

Catalogue item no 1: 8MDC 21 TB 9000ZA

 
Price (Per piece):
€464.70
Timing Pulley Delta Chain TB 112-8MDC-021 Taper Bush 2517 GG OPTIBELT Timing Pulley Delta Chain TB 112-8MDC-021 Taper Bush 2517 GG ERIKS Item #: 12756290

Catalogue item no 1: 8MDC 21 TB 11200ZA

 
Price (Per piece):
€565.72
Timing Pulley Delta Chain TB 140-8MDC-021 Taper Bush 3020 GG OPTIBELT Timing Pulley Delta Chain TB 140-8MDC-021 Taper Bush 3020 GG ERIKS Item #: 12756291

Catalogue item no 1: 8MDC 21 TB 14000ZA

 
Price (Per piece):
€666.77
Pitch (mm): 8
Number of teeth
Belt width (mm): 21
Bore type: Tapered bore
Taper Lock
Material: Grey cast iron
Model
Clear filter      (5 of the 5 items displayed)