ProductPage

ERIKS HTD timing belt pulley pilot bored section 14M belt width 40 cast iron

Product documents

Document Document type
Product overview

Pitch (mm): 14
Number of teeth
Belt width (mm): 40
Bore type: Pilot bore
Material: Grey cast iron
Clear filter      (7 of the 7 items displayed)
Timing Pulley HTD 48-14M-040 Pilot Bored GG ERIKS Timing Pulley HTD 48-14M-040 Pilot Bored GG ERIKS Item #: 14436472
 
Price (Per piece):
€258.77
Timing Pulley HTD 56-14M-040 Pilot Bored GG ERIKS Timing Pulley HTD 56-14M-040 Pilot Bored GG ERIKS Item #: 14436473
 
Price (Per piece):
€263.68
Timing Pulley HTD 64-14M-040 Pilot Bored GG ERIKS Timing Pulley HTD 64-14M-040 Pilot Bored GG ERIKS Item #: 14436474
 
Price (Per piece):
€283.30
Timing Pulley HTD 72-14M-040 Pilot Bored GG ERIKS Timing Pulley HTD 72-14M-040 Pilot Bored GG ERIKS Item #: 14436477
 
Price (Per piece):
€285.32
Timing Pulley HTD 80-14M-040 Pilot Bored GG ERIKS Timing Pulley HTD 80-14M-040 Pilot Bored GG ERIKS Item #: 14436478
 
Price (Per piece):
€375.77
Timing Pulley HTD 90-14M-040 Pilot Bored GG ERIKS Timing Pulley HTD 90-14M-040 Pilot Bored GG ERIKS Item #: 14436479
 
Price (Per piece):
€339.97
Timing Pulley HTD 112-14M-040 Pilot Bored GG ERIKS Timing Pulley HTD 112-14M-040 Pilot Bored GG ERIKS Item #: 14436475
 
Price (Per piece):
€607.97
Pitch (mm): 14
Number of teeth
Belt width (mm): 40
Bore type: Pilot bore
Material: Grey cast iron
Clear filter      (7 of the 7 items displayed)