ProductPage

OPTIBELT HTD timing belt pulley pilot bored section 5M belt width 15 aluminium

Product documents

Document Document type
Product overview

Pitch (mm): 5
Number of teeth
Belt width (mm): 15
Bore type: Pilot bore
Material: Aluminium
Model: 6 W
Clear filter      (4 of the 4 items displayed)
Timing Pulley HTD 44-5M-015 Pilot Bored ALU OPTIBELT Timing Pulley HTD 44-5M-015 Pilot Bored ALU ERIKS Item #: 23613021

Catalogue item no 1: 23613021

Catalogue item no 2: 5M 15 4400ZA

 
Price (Per piece):
€33.94
Timing Pulley HTD 48-5M-015 Pilot Bored ALU OPTIBELT Timing Pulley HTD 48-5M-015 Pilot Bored ALU ERIKS Item #: 23613022

Catalogue item no 1: 23613022

Catalogue item no 2: 5M 15 4800ZA

 
Price (Per piece):
€37.53
Timing Pulley HTD 60-5M-015 Pilot Bored ALU OPTIBELT Timing Pulley HTD 60-5M-015 Pilot Bored ALU ERIKS Item #: 23613023

Catalogue item no 1: 23613023

Catalogue item no 2: 5M 15 6000ZA

 
Price (Per piece):
€56.58
Timing Pulley HTD 72-5M-015 Pilot Bored ALU OPTIBELT Timing Pulley HTD 72-5M-015 Pilot Bored ALU ERIKS Item #: 23613024

Catalogue item no 1: 23613024

Catalogue item no 2: 5M 15 7200ZA

 
Price (Per piece):
€79.21
Pitch (mm): 5
Number of teeth
Belt width (mm): 15
Bore type: Pilot bore
Material: Aluminium
Model: 6 W
Clear filter      (4 of the 4 items displayed)