ProductPage

OPTIBELT HTD timing belt pulley pilot bored section 5M belt width 25 aluminium

Product documents

Document Document type
Product overview

Pitch (mm): 5
Number of teeth
Belt width (mm): 25
Bore type: Pilot bore
Material: Aluminium
Model: 6 W
Clear filter      (4 of the 4 items displayed)
Timing Pulley HTD 44-5M-025 Pilot Bored ALU OPTIBELT Timing Pulley HTD 44-5M-025 Pilot Bored ALU ERIKS Item #: 23613046

Catalogue item no 1: 23613046

Catalogue item no 2: 5M 25 4400ZA

 
Price (Per piece):
€43.38
Timing Pulley HTD 48-5M-025 Pilot Bored ALU OPTIBELT Timing Pulley HTD 48-5M-025 Pilot Bored ALU ERIKS Item #: 23613047

Catalogue item no 1: 23613047

Catalogue item no 2: 5M 25 4800ZA

 
Price (Per piece):
€49.01
Timing Pulley HTD 60-5M-025 Pilot Bored ALU OPTIBELT Timing Pulley HTD 60-5M-025 Pilot Bored ALU ERIKS Item #: 23613048

Catalogue item no 1: 23613048

Catalogue item no 2: 5M 25 6000ZA

 
Price (Per piece):
€73.54
Timing Pulley HTD 72-5M-025 Pilot Bored ALU OPTIBELT Timing Pulley HTD 72-5M-025 Pilot Bored ALU ERIKS Item #: 23613049

Catalogue item no 1: 23613049

Catalogue item no 2: 5M 25 7200ZA

 
Price (Per piece):
€99.94
Pitch (mm): 5
Number of teeth
Belt width (mm): 25
Bore type: Pilot bore
Material: Aluminium
Model: 6 W
Clear filter      (4 of the 4 items displayed)