ProductPage

OPTIBELT HTD timing belt pulley pilot bored section 5M belt width 9 aluminium

Product documents

Document Document type
Product overview

Pitch (mm): 5
Number of teeth
Belt width (mm): 9
Bore type: Pilot bore
Material: Aluminium
Model: 6 W
Clear filter      (4 of the 4 items displayed)
Timing Pulley HTD 44-5M-009 Pilot Bored ALU OPTIBELT Timing Pulley HTD 44-5M-009 Pilot Bored ALU ERIKS Item #: 23613064

Catalogue item no 1: 23613064

Catalogue item no 2: 5M 9 4400ZA

 
Price (Per piece):
€29.41
Timing Pulley HTD 48-5M-009 Pilot Bored ALU OPTIBELT Timing Pulley HTD 48-5M-009 Pilot Bored ALU ERIKS Item #: 23613065

Catalogue item no 1: 23613065

Catalogue item no 2: 5M 9 4800ZA

 
Price (Per piece):
€33.94
Timing Pulley HTD 60-5M-009 Pilot Bored ALU OPTIBELT Timing Pulley HTD 60-5M-009 Pilot Bored ALU ERIKS Item #: 23613066

Catalogue item no 1: 23613066

Catalogue item no 2: 5M 9 6000ZA

 
Price (Per piece):
€49.01
Timing Pulley HTD 72-5M-009 Pilot Bored ALU OPTIBELT Timing Pulley HTD 72-5M-009 Pilot Bored ALU ERIKS Item #: 23613067

Catalogue item no 1: 23613067

Catalogue item no 2: 5M 9 7200ZA

 
Price (Per piece):
€69.76
Pitch (mm): 5
Number of teeth
Belt width (mm): 9
Bore type: Pilot bore
Material: Aluminium
Model: 6 W
Clear filter      (4 of the 4 items displayed)