ProductPage

OPTIBELT HTD timing belt pulley pilot bored section 5M belt width 9 steel

Product documents

Document Document type
Product overview

Pitch (mm): 5
Number of teeth
Belt width (mm): 9
Bore type: Pilot bore
Material: Steel
Model: 6F
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
Timing Pulley HTD 12-5M-009 Pilot Bored ST OPTIBELT Timing Pulley HTD 12-5M-009 Pilot Bored ST ERIKS Item #: 23613050

Catalogue item no 1: 23613050

Catalogue item no 2: 5M 9 1200ZA

 
Price (Per piece):
€7.93
Timing Pulley HTD 14-5M-009 Pilot Bored ST OPTIBELT Timing Pulley HTD 14-5M-009 Pilot Bored ST ERIKS Item #: 23613051

Catalogue item no 1: 23613051

Catalogue item no 2: 5M 9 1400ZA

 
Price (Per piece):
€8.11
Timing Pulley HTD 15-5M-009 Pilot Bored ST OPTIBELT Timing Pulley HTD 15-5M-009 Pilot Bored ST ERIKS Item #: 23613052

Catalogue item no 1: 23613052

Catalogue item no 2: 5M 9 1500ZA

 
Price (Per piece):
€8.32
Timing Pulley HTD 16-5M-009 Pilot Bored ST OPTIBELT Timing Pulley HTD 16-5M-009 Pilot Bored ST ERIKS Item #: 23613053

Catalogue item no 1: 23613053

Catalogue item no 2: 5M 9 1600ZA

 
Price (Per piece):
€8.48
Timing Pulley HTD 18-5M-009 Pilot Bored ST OPTIBELT Timing Pulley HTD 18-5M-009 Pilot Bored ST ERIKS Item #: 23613054

Catalogue item no 1: 23613054

Catalogue item no 2: 5M 9 1800ZA

 
Price (Per piece):
€8.67
Timing Pulley HTD 20-5M-009 Pilot Bored ST OPTIBELT Timing Pulley HTD 20-5M-009 Pilot Bored ST ERIKS Item #: 23613055

Catalogue item no 1: 23613055

Catalogue item no 2: 5M 9 2000ZA

 
Price (Per piece):
€8.89
Timing Pulley HTD 21-5M-009 Pilot Bored ST OPTIBELT Timing Pulley HTD 21-5M-009 Pilot Bored ST ERIKS Item #: 23613056

Catalogue item no 1: 23613056

Catalogue item no 2: 5M 9 2100ZA

 
Price (Per piece):
€9.07
Timing Pulley HTD 22-5M-009 Pilot Bored ST OPTIBELT Timing Pulley HTD 22-5M-009 Pilot Bored ST ERIKS Item #: 23613057

Catalogue item no 1: 23613057

Catalogue item no 2: 5M 9 2200ZA

 
Price (Per piece):
€9.43
Timing Pulley HTD 24-5M-009 Pilot Bored ST OPTIBELT Timing Pulley HTD 24-5M-009 Pilot Bored ST ERIKS Item #: 23613058

Catalogue item no 1: 23613058

Catalogue item no 2: 5M 9 2400ZA

 
Price (Per piece):
€10.17
Timing Pulley HTD 26-5M-009 Pilot Bored ST OPTIBELT Timing Pulley HTD 26-5M-009 Pilot Bored ST ERIKS Item #: 23833946

Catalogue item no 1: 23833946

Catalogue item no 2: 5M 9 2600ZA

 
Price (Per piece):
€11.32
Pitch (mm): 5
Number of teeth
Belt width (mm): 9
Bore type: Pilot bore
Material: Steel
Model: 6F
Clear filter      (15 of the 15 items displayed)
Page Size   
Next