ProductPage

OPTIBELT HTD timing belt pulley pilot bored section 8M belt width 20 steel

Product documents

Document Document type
Product overview

Pitch (mm): 8
Number of teeth
Belt width (mm): 20
Bore type: Pilot bore
Material: Steel
Model: 6F
Clear filter      (6 of the 6 items displayed)
Timing Pulley HTD 24-8M-020 Pilot Bored ST OPTIBELT Timing Pulley HTD 24-8M-020 Pilot Bored ST ERIKS Item #: 23834096

Catalogue item no 1: 23834096

Catalogue item no 2: 8M 20 2400ZA

 
Price (Per piece):
€25.64
Timing Pulley HTD 26-8M-020 Pilot Bored ST OPTIBELT Timing Pulley HTD 26-8M-020 Pilot Bored ST ERIKS Item #: 23834097

Catalogue item no 1: 23834097

Catalogue item no 2: 8M 20 2600ZA

 
Price (Per piece):
€28.66
Timing Pulley HTD 28-8M-020 Pilot Bored ST OPTIBELT Timing Pulley HTD 28-8M-020 Pilot Bored ST ERIKS Item #: 23834098

Catalogue item no 1: 23834098

Catalogue item no 2: 8M 20 2800ZA

 
Price (Per piece):
€31.69
Timing Pulley HTD 32-8M-020 Pilot Bored ST OPTIBELT Timing Pulley HTD 32-8M-020 Pilot Bored ST ERIKS Item #: 23834100

Catalogue item no 1: 23834100

Catalogue item no 2: 8M 20 3200ZA

 
Price (Per piece):
€40.16
Timing Pulley HTD 36-8M-020 Pilot Bored ST OPTIBELT Timing Pulley HTD 36-8M-020 Pilot Bored ST ERIKS Item #: 23614262

Catalogue item no 1: 23614262

Catalogue item no 2: 8M 20 3600ZA

 
Price (Per piece):
€47.14
Timing Pulley HTD 38-8M-020 Pilot Bored ST OPTIBELT Timing Pulley HTD 38-8M-020 Pilot Bored ST ERIKS Item #: 23614263

Catalogue item no 1: 23614263

Catalogue item no 2: 8M 20 3800ZA

 
Price (Per piece):
€50.92
Pitch (mm): 8
Number of teeth
Belt width (mm): 20
Bore type: Pilot bore
Material: Steel
Model: 6F
Clear filter      (6 of the 6 items displayed)