ProductPage

FENNER HTD timing belt pulley for taper-lock bushings section 14M belt width 85 steel

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 14
Number of teeth: 36
Belt width (mm): 85
Bore type: Tapered bore
Taper Lock: 3020
Material: Grey cast iron
Model: 6F
Clear filter      (1 of the 1 items displayed)
Timing Pulley HTD 36-14M-085 Taper Lock 3020 GG FENNER Timing Pulley HTD 36-14M-085 Taper Lock 3020 GG ERIKS Item #: 13740880
 
Price (Per piece):
€154.48
Pitch (mm): 14
Number of teeth: 36
Belt width (mm): 85
Bore type: Tapered bore
Taper Lock: 3020
Material: Grey cast iron
Model: 6F
Clear filter      (1 of the 1 items displayed)