ProductPage

OPTIBELT HTD Timing belt pulley for taper-lock bushings section 5M belt width 15steel

Product documents

Document Document type
Product overview

Pitch (mm): 5
Number of teeth
Belt width (mm): 15
Bore type: Tapered bore
Taper Lock
Material: Steel
Model: 8F
Clear filter      (6 of the 6 items displayed)
Timing Pulley HTD 34-5M-015 Taper Bush 1008 ST OPTIBELT Timing Pulley HTD 34-5M-015 Taper Bush 1008 ST ERIKS Item #: 23833937

Catalogue item no 1: 23833937

Catalogue item no 2: 5M 15 TB 3400ZA

 
Price (Per piece):
€18.10
Timing Pulley HTD 36-5M-015 Taper Bush 1108 ST OPTIBELT Timing Pulley HTD 36-5M-015 Taper Bush 1108 ST ERIKS Item #: 23833938

Catalogue item no 1: 23833938

Catalogue item no 2: 5M 15 TB 3600ZA

 
Price (Per piece):
€20.02
Timing Pulley HTD 38-5M-015 Taper Bush 1108 ST OPTIBELT Timing Pulley HTD 38-5M-015 Taper Bush 1108 ST ERIKS Item #: 23613027

Catalogue item no 1: 23613027

Catalogue item no 2: 5M 15 TB 3800ZA

 
Price (Per piece):
€24.88
Timing Pulley HTD 40-5M-015 Taper Bush 1108 ST OPTIBELT Timing Pulley HTD 40-5M-015 Taper Bush 1108 ST ERIKS Item #: 23833939

Catalogue item no 1: 23833939

Catalogue item no 2: 5M 15 TB 4000ZA

 
Price (Per piece):
€23.58
Timing Pulley HTD 44-5M-015 Taper Bush 1108 ST OPTIBELT Timing Pulley HTD 44-5M-015 Taper Bush 1108 ST ERIKS Item #: 23613028

Catalogue item no 1: 23613028

Catalogue item no 2: 5M 15 TB 4400ZA

 
Price (Per piece):
€26.21
Timing Pulley HTD 48-5M-015 Taper Bush 1210 ST OPTIBELT Timing Pulley HTD 48-5M-015 Taper Bush 1210 ST ERIKS Item #: 23833940

Catalogue item no 1: 23833940

Catalogue item no 2: 5M 15 TB 4800ZA

 
Price (Per piece):
€30.93
Pitch (mm): 5
Number of teeth
Belt width (mm): 15
Bore type: Tapered bore
Taper Lock
Material: Steel
Model: 8F
Clear filter      (6 of the 6 items displayed)