ProductPage

GATES Timing belt Poly Chain® GT® Carbon™ section 14MGT width 90 mm

Product documents

Document Document type
Product overview

Pitch length (mm): 3360
Width (mm): 90
Pitch (mm): 14
Double-sided: No
Material: PU
Clear filter      (1 of the 1 items displayed)
Timing Belt POLYCHAIN® 3360-14MGT-90 GATES Timing Belt POLYCHAIN® 3360-14MGT-90 ERIKS Item #: 12078016

Catalogue item no 1: 12078016

Catalogue item no 2: 9275-09338

 
Price (Per piece):
€3,050.98
Pitch length (mm): 3360
Width (mm): 90
Pitch (mm): 14
Double-sided: No
Material: PU
Clear filter      (1 of the 1 items displayed)