ProductPage

OPTIBELT Power band SK narrow section 3V/9J

Product documents

Document Document type
Product overview

Pitch (mm): 10.3
Height (mm): 9.9
Width (top) (mm): 9
Number of ribs
Outside length (mm)
Outside length (in)
Material: Rubber
Tensile Cord: Polyester (PES)
Sheathed: Yes
Shape-toothed model: No
Double V-profile model: No
Clear filter      (50 of the 50 items displayed)
Page Size   
Next
Banded Belt SK narrow section 3V/9J 500/2 OPTIBELT Banded Belt SK narrow section 3V/9J 500/2 ERIKS Item #: 12171650

Catalogue item no 1: 2-3V 5007700

 
Price (Per piece):
€53.44
Banded Belt SK narrow section 3V/9J 530/2 OPTIBELT Banded Belt SK narrow section 3V/9J 530/2 ERIKS Item #: 12171651

Catalogue item no 1: 2-3V 5307700

 
Price (Per piece):
€59.02
Banded Belt SK narrow section 3V/9J 560/2 OPTIBELT Banded Belt SK narrow section 3V/9J 560/2 ERIKS Item #: 12171652

Catalogue item no 1: 2-3V 5607700

 
Price (Per piece):
€60.09
Banded Belt SK narrow section 3V/9J 600/2 OPTIBELT Banded Belt SK narrow section 3V/9J 600/2 ERIKS Item #: 12171653

Catalogue item no 1: 2-3V 6007700

 
Price (Per piece):
€61.15
Banded Belt SK narrow section 3V/9J 800/2 OPTIBELT Banded Belt SK narrow section 3V/9J 800/2 ERIKS Item #: 12171654

Catalogue item no 1: 2-3V 8007700

 
Price (Per piece):
€77.09
Banded Belt SK narrow section 3V/9J 850/2 OPTIBELT Banded Belt SK narrow section 3V/9J 850/2 ERIKS Item #: 23610293

Catalogue item no 1: 2-3V 8507700

 
Price (Per piece):
€82.31
Banded Belt SK narrow section 3V/9J 950/2 OPTIBELT Banded Belt SK narrow section 3V/9J 950/2 ERIKS Item #: 23610295

Catalogue item no 1: 2-3V 9507700

 
Price (Per piece):
€87.78
Banded Belt SK narrow section 3V/9J 1060/2 OPTIBELT Banded Belt SK narrow section 3V/9J 1060/2 ERIKS Item #: 12171655

Catalogue item no 1: 2-3V 10607700

 
Price (Per piece):
€96.71
Banded Belt SK narrow section 3V/9J 1250/2 OPTIBELT Banded Belt SK narrow section 3V/9J 1250/2 ERIKS Item #: 12171656

Catalogue item no 1: 2-3V 12507700

 
Price (Per piece):
€113.52
Banded Belt SK narrow section 3V/9J 1320/2 OPTIBELT Banded Belt SK narrow section 3V/9J 1320/2 ERIKS Item #: 12171657

Catalogue item no 1: 2-3V 13207700

 
Price (Per piece):
€116.15
Pitch (mm): 10.3
Height (mm): 9.9
Width (top) (mm): 9
Number of ribs
Outside length (mm)
Outside length (in)
Material: Rubber
Tensile Cord: Polyester (PES)
Sheathed: Yes
Shape-toothed model: No
Double V-profile model: No
Clear filter      (50 of the 50 items displayed)
Page Size   
Next