ProductPage

GATES Power band Super-HC® Powerband® narrow section SPC

Product documents

Document Document type
Product overview

Pitch (mm): 25.5
Height (mm): 18
Width (top) (mm): 22
Number of ribs
Reference length (ISO) (mm)
Material: CR (polychloroprene)
Tensile Cord: Polyester (PES)
Sheathed: Yes
Clear filter      (142 of the 142 items displayed)
Page Size   
Next
Banded Belt POWERBAND® SPC5300/2 GATES Banded Belt POWERBAND® SPC5300/2 ERIKS Item #: 12068462

Catalogue item no 1: 9381-55302

 
Price (Per piece):
€703.40
Banded Belt POWERBAND® SPC5600/2 GATES Banded Belt POWERBAND® SPC5600/2 ERIKS Item #: 12068473

Catalogue item no 1: 9381-55602

 
Price (Per piece):
€782.31
Banded Belt POWERBAND® SPC6000/2 GATES Banded Belt POWERBAND® SPC6000/2 ERIKS Item #: 12068484

Catalogue item no 1: 9381-56002

 
Price (Per piece):
€819.09
Banded Belt POWERBAND® SPC6300/2 GATES Banded Belt POWERBAND® SPC6300/2 ERIKS Item #: 12068495

Catalogue item no 1: 9381-56302

 
Price (Per piece):
€878.47
Banded Belt POWERBAND® SPC6700/2 GATES Banded Belt POWERBAND® SPC6700/2 ERIKS Item #: 12068506

Catalogue item no 1: 9381-56702

 
Price (Per piece):
€931.25
Banded Belt POWERBAND® SPC7500/2 GATES Banded Belt POWERBAND® SPC7500/2 ERIKS Item #: 12068528

Catalogue item no 1: 9381-57502

 
Price (Per piece):
€1,058.64
Banded Belt POWERBAND® SPC8000/2 GATES Banded Belt POWERBAND® SPC8000/2 ERIKS Item #: 12068539

Catalogue item no 1: 9381-58002

 
Price (Per piece):
€1,125.32
Banded Belt POWERBAND® SPC8500/2 GATES Banded Belt POWERBAND® SPC8500/2 ERIKS Item #: 12068550

Catalogue item no 1: 9381-58502

 
Price (Per piece):
€1,184.95
Banded Belt POWERBAND® SPC9000/2 GATES Banded Belt POWERBAND® SPC9000/2 ERIKS Item #: 12068562

Catalogue item no 1: 9381-59002

 
Price (Per piece):
€1,273.94
Banded Belt POWERBAND® SPC10000/2 GATES Banded Belt POWERBAND® SPC10000/2 ERIKS Item #: 12068573

Catalogue item no 1: 9381-51002

 
Price (Per piece):
€1,435.47
Pitch (mm): 25.5
Height (mm): 18
Width (top) (mm): 22
Number of ribs
Reference length (ISO) (mm)
Material: CR (polychloroprene)
Tensile Cord: Polyester (PES)
Sheathed: Yes
Clear filter      (142 of the 142 items displayed)
Page Size   
Next