ProductPage

GATES Service-free bandless V-belt Quad-Power® 4 PowerBand® section XPB

Product documents

Document Document type
Product overview

Stock item
Pitch (mm): 19
Height (mm): 13
Width (top) (mm): 16
Number of ribs
Reference length (ISO) (mm)
Material: EPDM
Tensile Cord: Polyester (PES)
Sheathed: No
Shape-toothed model: Yes
Clear filter      (72 of the 72 items displayed)
Page Size   
Next
Banded Belt QUAD POWER 4 POWERBAND® XPB1250/2 GATES Banded Belt QUAD POWER 4 POWERBAND® XPB1250/2 ERIKS Item #: 12990298
 
Price (Per piece):
€114.62
Banded Belt QUAD POWER 4 POWERBAND® XPB1320/2 GATES Banded Belt QUAD POWER 4 POWERBAND® XPB1320/2 ERIKS Item #: 12990300
 
Price (Per piece):
€121.37
Banded Belt QUAD POWER 4 POWERBAND® XPB1400/2 GATES Banded Belt QUAD POWER 4 POWERBAND® XPB1400/2 ERIKS Item #: 12990302
 
Price (Per piece):
€126.85
Banded Belt QUAD POWER 4 POWERBAND® XPB1450/2 GATES Banded Belt QUAD POWER 4 POWERBAND® XPB1450/2 ERIKS Item #: 12990304
 
Price (Per piece):
€135.20
Banded Belt QUAD POWER 4 POWERBAND® XPB1500/2 GATES Banded Belt QUAD POWER 4 POWERBAND® XPB1500/2 ERIKS Item #: 12990306
 
Price (Per piece):
€138.33
Banded Belt QUAD POWER 4 POWERBAND® XPB1550/2 GATES Banded Belt QUAD POWER 4 POWERBAND® XPB1550/2 ERIKS Item #: 12990308
 
Price (Per piece):
€144.58
Banded Belt QUAD POWER 4 POWERBAND® XPB1600/2 GATES Banded Belt QUAD POWER 4 POWERBAND® XPB1600/2 ERIKS Item #: 12990310
 
Price (Per piece):
€152.41
Banded Belt QUAD POWER 4 POWERBAND® XPB1650/2 GATES Banded Belt QUAD POWER 4 POWERBAND® XPB1650/2 ERIKS Item #: 12990312
 
Price (Per piece):
€156.73
Banded Belt QUAD POWER 4 POWERBAND® XPB1700/2 GATES Banded Belt QUAD POWER 4 POWERBAND® XPB1700/2 ERIKS Item #: 12990314
 
Price (Per piece):
€160.09
Banded Belt QUAD POWER 4 POWERBAND® XPB1750/2 GATES Banded Belt QUAD POWER 4 POWERBAND® XPB1750/2 ERIKS Item #: 12990316
 
Price (Per piece):
€165.31
Stock item
Pitch (mm): 19
Height (mm): 13
Width (top) (mm): 16
Number of ribs
Reference length (ISO) (mm)
Material: EPDM
Tensile Cord: Polyester (PES)
Sheathed: No
Shape-toothed model: Yes
Clear filter      (72 of the 72 items displayed)
Page Size   
Next