ProductPage

OPTIBELT Automotive ribbed belt profile 2 PJ

Product documents

Document Document type
Product overview

Pitch (mm): 3.5
Height (mm): 2.34
Number of ribs: 2
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (5 of the 5 items displayed)
Automotive V-ribbed belt 2 PJ 786 OPTIBELT Automotive V-ribbed belt 2 PJ 786 ERIKS Item #: 12399325
 
Price (Per piece):
€7.09
10 piece per package
Automotive V-ribbed belt 2 PJ 800 OPTIBELT Automotive V-ribbed belt 2 PJ 800 ERIKS Item #: 12399326
 
Price (Per piece):
€8.17
10 piece per package
Automotive V-ribbed belt 2 PJ 845 OPTIBELT Automotive V-ribbed belt 2 PJ 845 ERIKS Item #: 12399327
 
Price (Per piece):
€10.26
10 piece per package
Automotive V-ribbed belt 2 PJ 860 OPTIBELT Automotive V-ribbed belt 2 PJ 860 ERIKS Item #: 12399328
 
Price (Per piece):
€8.17
10 piece per package
Automotive V-ribbed belt 2 PJ 896 OPTIBELT Automotive V-ribbed belt 2 PJ 896 ERIKS Item #: 12399329
 
Price (Per piece):
€7.61
10 piece per package
Pitch (mm): 3.5
Height (mm): 2.34
Number of ribs: 2
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (5 of the 5 items displayed)