ProductPage

OPTIBELT Automotive ribbed belt profile 3 PK

Product documents

Document Document type
Product overview

Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 3
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Multi-ribbed belt RB 698 PK 3 OPTIBELT Multi-ribbed belt RB 698 PK 3 ERIKS Item #: 12399335
 
Price (Per piece):
€15.60
Automotive V-ribbed belt 3 PK 740 OPTIBELT Automotive V-ribbed belt 3 PK 740 ERIKS Item #: 12399336
 
Price (Per piece):
€12.24
10 piece per package
Multi-ribbed belt RB 775 PK 3 OPTIBELT Multi-ribbed belt RB 775 PK 3 ERIKS Item #: 12399337
 
Price (Per piece):
€17.31
Automotive V-ribbed belt 3 PK 805 OPTIBELT Automotive V-ribbed belt 3 PK 805 ERIKS Item #: 23611959
 
Price (Per piece):
€17.30
Automotive V-ribbed belt 3 PK 815 OPTIBELT Automotive V-ribbed belt 3 PK 815 ERIKS Item #: 23611961
 
Price (Per piece):
€15.35
Automotive V-ribbed belt 3 PK 835 OPTIBELT Automotive V-ribbed belt 3 PK 835 ERIKS Item #: 12399340
 
Price (Per piece):
€13.89
10 piece per package
Automotive V-ribbed belt 3 PK 860 OPTIBELT Automotive V-ribbed belt 3 PK 860 ERIKS Item #: 12399341
 
Price (Per piece):
€15.05
10 piece per package
Automotive V-ribbed belt 3 PK 866 OPTIBELT Automotive V-ribbed belt 3 PK 866 ERIKS Item #: 12399342
 
Price (Per piece):
€28.37
10 piece per package
Multi-ribbed belt RB 890 PK 3 OPTIBELT Multi-ribbed belt RB 890 PK 3 ERIKS Item #: 12399355
 
Price (Per piece):
€19.66
Automotive V-ribbed belt 3 PK 935 OPTIBELT Automotive V-ribbed belt 3 PK 935 ERIKS Item #: 12399358
 
Price (Per piece):
€13.49
10 piece per package
Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 3
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (14 of the 14 items displayed)
Page Size   
Next